Product details
- 3.94 in Stroke
- 3.35 in Outside Diameter
features
- Aluminum Lock Nut provides mechanical load holding for extended periods
- Hardened steel stop ring increases cylinder life and resistance to side-loads of up to 5%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Composite bearings increase cylinder life and side load resistance
- Handles included on all models
- Steel base plate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards
Specifications
Stroke | 3.94 in, 100 mm |
O.D. | 3.35 in, 85 mm |
Cylinder Class | 20 Ton |
Locknut Height | 1.97 in, 50 mm |
Series | RACL |
Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
Collapsed Height | 10.8 in, 274 mm |
Plunger Type | Solid |
Base Mounting Holes Thread Depth | 12 mm |
Cylinder Capacity Advance [MAX] | 218 kN |
Material | Aluminum |
Extended Height | 14.73 in, 374 mm |
Return Type | Single-Acting, Spring Return |
Action | Single-Acting |
Base Mounting Holes Thread | M6 |
Cylinder Effective Area - Advance | 4.83 in2, 31.2 cm2 |
Surface Treatment | Anodized |
Base Mounting Holes Bolt Circle | 70 mm |
Body Material | Aluminum |
Saddle Diameter | 1.58 in |
Operating Pressure [Max] | 10000 psi, 700 bar |
Plunger Diameter | 2.17 in, Tr 55x4 |
Operating Pressure Ranges [MAX] | 10000 psi |
Base To Advance Port | 1.07 in, 27 mm |
Bore Size | 2.48 in, 63 mm |
Saddle Protrusion From Plunger | 0.12 in |
Oil Capacity - Advance | 19.03 in3, 312 cm3 |
Weight | 15.1 LB |
EAN or UPC | 662005379156 |