Product details
- 1.97 in Stroke
- 3.94 in Outside Diameter
features
- Aluminum Lock Nut provides mechanical load holding for extended periods
- Hardened steel stop ring increases cylinder life and resistance to side-loads of up to 5%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Composite bearings increase cylinder life and side load resistance
- Handles included on all models
- Steel base plate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards
Specifications
Surface Treatment | Anodized |
Plunger Type | Solid |
Bore Size | 2.95 in, 75 mm |
Base Mounting Holes Thread | M6 |
Oil Capacity - Advance | 13.49 in3, 221 cm3 |
Saddle Protrusion From Plunger | 0.12 in |
Cylinder Capacity Advance [MAX] | 309 kN |
Cylinder Effective Area - Advance | 6.85 in2, 44.2 cm2 |
Base Mounting Holes Thread Depth | 12 mm |
Stroke | 1.97 in, 50 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Base Mounting Holes Bolt Circle | 80 mm |
Series | RACL |
Extended Height | 11.07 in, 281 mm |
Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
O.D. | 3.94 in, 100 mm |
Saddle Diameter | 1.58 in |
Plunger Diameter | 2.36 in, Tr 60x4 |
Return Type | Single-Acting, Spring Return |
Locknut Height | 1.97 in, 50 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Collapsed Height | 9.1 in, 231 mm |
Action | Single-Acting |
Cylinder Class | 30 Ton |
Base To Advance Port | 1.31 in, 33 mm |
Material | Aluminum |
Body Material | Aluminum |
Weight | 17.9 LB |
EAN or UPC | 662005160082 |