Product details
- 1.97 in Stroke
- 4.45 in Outside Diameter
features
- Double-acting for rapid retraction, regardless of hose lengths and system losses
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Steel base plate and saddle for protection against load- induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- Built-in safety valve prevents accidental over-pressurization
Specifications
Extended Height | 9.42 in, 239 mm |
Action | Double-Acting |
Operating Pressure [Max] | 10000 psi, 700 bar |
Base Mounting Holes Thread Depth | 12 mm |
Base To Advance Port | 1.19 in, 30 mm |
Bore Size | 2.48 in, 63 mm |
Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
Surface Treatment | Anodized |
Body Material | Aluminum |
Optional Tilt Saddle Diameter | 1.65 in |
Cylinder Class | 20 Ton |
Series | RAR |
Cylinder Capacity Advance [MAX] | 218 kN |
Oil Capacity - Advance | 9.52 in3, 156 cm3 |
Return Type | Double-Acting, Hydraulic Return |
Saddle Maximum Tilt Angle Radius | 5 degrees |
O.D. | 4.45 in, 113 mm |
Top To Retract Port | 1.97 in, 50 mm |
Stroke | 1.97 in, 50 mm |
Base Mounting Holes Thread | M6 |
Operating Pressure Ranges [MAX] | 10000 psi |
Cylinder Effective Area - Advance | 4.83 in2, 31.2 cm2 |
Oil Capacity - Retract | 5.67 in3, 93 cm3 |
Material | Aluminum |
Base Mounting Holes Bolt Circle | 93 mm |
Cylinder Effective Area - Retract | 2.88 in2, 18.6 cm2 |
Collapsed Height | 7.45 in, 189 mm |
Optional Tilt Saddle Addition To Collapsed Height | 0.39 in, 10 mm |
Saddle Protrusion From Plunger | 0.12 in |
Saddle Diameter | 1.22 in, 42 mm |
Plunger Diameter | 1.58 in, 40 mm |
Plunger Type | Solid |
Weight | 21.3 LB |
EAN or UPC | 662005379231 |