Product details
- 7.87 in Stroke
- 4.92 in Outside Diameter
features
- Double-acting for rapid retraction, regardless of hose lengths and system losses
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Steel base plate and saddle for protection against load- induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- Built-in safety valve prevents accidental over-pressurization
Specifications
Saddle Diameter | 1.61 in, 55 mm |
Material | Aluminum |
Oil Capacity - Advance | 53.91 in3, 884 cm3 |
Plunger Type | Solid |
Plunger Diameter | 1.97 in, 50 mm |
Cylinder Capacity Advance [MAX] | 309 kN |
Oil Capacity - Retract | 29.91 in3, 490 cm3 |
Collapsed Height | 13.83 in, 351 mm |
Return Type | Double-Acting, Hydraulic Return |
Base Mounting Holes Thread | M6 |
Operating Pressure Ranges [MAX] | 10000 psi |
Series | RAR |
O.D. | 4.92 in, 125 mm |
Optional Tilt Saddle Diameter | 2.17 in |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Cylinder Class | 30 Ton |
Action | Double-Acting |
Optional Tilt Saddle Addition To Collapsed Height | 0.43 in, 11 mm |
Base To Advance Port | 1.19 in, 30 mm |
Body Material | Aluminum |
Stroke | 7.87 in, 200 mm |
Extended Height | 21.7 in, 551 mm |
Stroke Range | 7.0 to 9.99 in, 175 to 239 mm |
Base Mounting Holes Bolt Circle | 105 mm |
Cylinder Effective Area - Advance | 6.85 in2, 44.2 cm2 |
Surface Treatment | Anodized |
Cylinder Effective Area - Retract | 3.8 in2, 24.5 cm2 |
Base Mounting Holes Thread Depth | 12 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Saddle Protrusion From Plunger | 0.12 in |
Bore Size | 2.95 in, 75 mm |
Top To Retract Port | 2.17 in, 55 mm |
Weight | 32.0 LB |
EAN or UPC | 662005379255 |