Skip to content Skip to navigation menu


RC-1014

Single-Acting Hydraulic Cylinder

Item #100189723
each
    Shipment Options

Alternate Products

Product details

  • 14 in Stroke
  • 2.25 in Outside Diameter

description

  • The industry standard general-purpose cylinder.
  • These cylinders are also available in a lightweight aluminum style.

features

  • High strength alloy steel for durability
  • Heavy-duty return springs
  • Collar threads, plunger threads and base mounting holes enable easy fixturing
  • Baked enamel finish for increased corrosion resistance
  • CR-400 coupler and dust cap on all models
  • Designed for use in all positions

Specifications

Oil Capacity - Advance 31.31 in3, 516 cm3
Puller Capacity 10 tons
Cylinder Effective Area - Advance 2.24 in2, 14.4 cm2
Cylinder Effective Area 2.24 in2
Plunger Internal Thread 1-8
Retracted Height 17 3/4 in
Maximum Operating Pressure 10000 psi
Collar Thread 2 1/4-14 UN
Outside Dia. 2.25 in
Cylinder Capacity 10 tons
Plunger Diameter 1.5 in, 38.1 mm
Series RC
Single/Double-Acting Single Acting
Collapsed Height 17.75 in, 451 mm
Operating Pressure [Max] 10000 psi, 700 bar
Oil Capacity 31.31 in3
Extended Height 31.75 in, 807 mm
Plunger Thread Length 0.75 in, 19 mm
Return Type Single-Acting, Spring Return
Material Steel
Base Mounting Holes Thread Depth 0.5 in, 12 mm
Collar Thread Length 1.06 in, 27 mm
Stroke 14 in, 356 mm
Saddle Protrusion From Plunger 0.25 in, 6 mm
Surface Treatment Paint
Base Mounting Holes Bolt Circle 1.56 in, 40 mm
Optional Tilt Saddle Diameter 1.38 in
Base Mounting Holes Thread 5/16-18 UN
Optional Tilt Saddle Addition To Collapsed Height 0.55 in, 14 mm
Plunger Type Solid
Cylinder Class 10 Ton
Base To Advance Port 0.75 in, 19 mm
Cylinder Capacity Advance [MAX] 101 kN
Saddle Diameter 1.38 in, 35 mm
O.D. 2.25 in, 57 mm
Weight 18.0 LB
EAN or UPC 662005300907
Close Compare List Open Compare List Toggle

Product Comparison