Product details
- 6 in Stroke
- 2.75 in Outside Diameter
description
- The industry standard general-purpose cylinder.
- These cylinders are also available in a lightweight aluminum style.
features
- High strength alloy steel for durability
- Heavy-duty return springs
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
- Designed for use in all positions
Specifications
Series | RC |
Plunger Diameter | 1.63 in, 41.3 mm |
Cylinder Effective Area - Advance | 3.14 in2, 20.3 cm2 |
Collapsed Height | 10.69 in, 271 mm |
Maximum Operating Pressure | 10000 psi |
Operating Pressure [Max] | 10000 psi, 700 bar |
Cylinder Capacity | 15 tons |
Retracted Height | 10.69 in |
Oil Capacity - Advance | 18.85 in3, 308 cm3 |
Plunger Internal Thread | 1-8 |
Outside Dia. | 2.75 in |
Single/Double-Acting | Single Acting |
Puller Capacity | 15 tons |
Oil Capacity | 18.85 in3 |
Collar Thread | 2 3/4-16 UN |
Cylinder Effective Area | 3.14 in2 |
O.D. | 2.75 in, 70 mm |
Cylinder Capacity Advance [MAX] | 142 kN |
Optional Tilt Saddle Diameter | 1.38 in |
Base Mounting Holes Thread | 3/8-16 UN |
Material | Steel |
Base Mounting Holes Bolt Circle | 1.88 in, 48 mm |
Plunger Thread Length | 1 in, 25 mm |
Extended Height | 16.69 in, 423 mm |
Saddle Protrusion From Plunger | 0.38 in, 9 mm |
Stroke | 6 in, 152 mm |
Collar Thread Length | 1.19 in, 30 mm |
Cylinder Class | 15 Ton |
Saddle Diameter | 1.5 in, 35 mm |
Return Type | Single-Acting, Spring Return |
Optional Tilt Saddle Addition To Collapsed Height | 0.43 in, 11 mm |
Base To Advance Port | 1 in, 25 mm |
Base Mounting Holes Thread Depth | 0.5 in, 12 mm |
Surface Treatment | Paint |
Plunger Type | Solid |
Weight | 15.1 LB |
EAN or UPC | 662005301102 |