Skip to content Skip to navigation menu
Single-Acting Hydraulic Cylinder

RC-5013

Single-Acting Hydraulic Cylinder
Item #100189746
  • 13.25 in Stroke
  • 5 in Outside Diameter
Single-Acting Hydraulic Cylinder
    Shipment Options
  • 13.25 in Stroke
  • 5 in Outside Diameter

description

  • The industry standard general-purpose cylinder.
  • These cylinders are also available in a lightweight aluminum style.

features

  • Collar threads, plunger threads and base mounting holes enable easy fixturing
  • Designed for use in all positions
  • Removable strap handles for unobstructed fixturing (RC-5013, RC-7513 and both 100 ton models)
  • High strength alloy steel for durability
  • Heavy-duty return springs
  • Baked enamel finish for increased corrosion resistance
  • CR-400 coupler and dust cap on all models
Maximum Operating Pressure 10000 psi
Cylinder Effective Area - Advance 11.04 in2, 71.3 cm2
Collar Thread 5-12 UN
Outside Dia. 5 in
Oil Capacity 146.34 in3
Collapsed Height 18.13 in, 460 mm
Oil Capacity - Advance 146.34 in3, 2399 cm3
Plunger Diameter 3.13 in, 79.4 mm
Retracted Height 18.13 in
Cylinder Effective Area 11.04 in2
Operating Pressure [Max] 10000 psi, 700 bar
Puller Capacity 50 tons
Cylinder Capacity 50 tons
Single/Double-Acting Single Acting
Series RC
O.D. 5 in, 127 mm
Base To Advance Port 1.38 in, 35 mm
Cylinder Capacity Advance [MAX] 498 kN
Base Mounting Holes Thread 1/2-13 UN
Base Mounting Holes Bolt Circle 3.75 in, 95 mm
Cylinder Class 50 Ton
Collar Thread Length 2.19 in, 55 mm
Collapsed Height [Max] 19.99 in, 508 mm
Plunger Type Solid
Optional Tilt Saddle Diameter 2.81 in
Saddle Diameter 2.8 in, 71 mm
Base Mounting Holes Thread Depth 0.75 in, 19 mm
Return Type Single-Acting, Spring Return
Collapsed Height [Min] 15 in, 382 mm
Saddle Protrusion From Plunger 0.11 in, 2 mm
Stroke 13.25 in, 337 mm
Extended Height 31.38 in, 797 mm
Material Steel
Saddle Tilt Angle [Max] 5 degrees
Cylinder Bore Diameter 3.75 in, 95.2 mm
Surface Treatment Paint
Optional Tilt Saddle Addition To Collapsed Height 0.59 in, 15 mm
Coupler Used CR400 Coupler
Weight 102.0 LB
EAN or UPC 662005301706
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison