
- 6.13 in Stroke
- 5.75 in Outside Diameter
description
- The industry standard general-purpose cylinder.
- These cylinders are also available in a lightweight aluminum style.
features
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Designed for use in all positions
- Removable strap handles for unobstructed fixturing (RC-5013, RC-7513 and both 100 ton models)
- High strength alloy steel for durability
- Heavy-duty return springs
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
Plunger Diameter | 3.75 in, 95.3 mm |
Puller Capacity | 75 tons |
Cylinder Effective Area | 15.9 in2 |
Cylinder Effective Area - Advance | 15.9 in2, 102.6 cm2 |
Oil Capacity | 97.41 in3 |
Collapsed Height | 11.25 in, 286 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Oil Capacity - Advance | 97.41 in3, 1601 cm3 |
Outside Dia. | 5.75 in |
Series | RC |
Single/Double-Acting | Single Acting |
Cylinder Capacity | 75 tons |
Maximum Operating Pressure | 10000 psi |
Retracted Height | 11 1/4 in |
Collar Thread | 5 3/4-12 UN |
Surface Treatment | Paint |
Base Mounting Holes Bolt Circle | 4.5 in, 114 mm |
Stroke | 6.13 in, 156 mm |
Extended Height | 17.38 in, 442 mm |
Optional Tilt Saddle Diameter | 2.81 in |
Base Mounting Holes Thread | 5/8-11 UNC |
O.D. | 5.75 in, 146 mm |
Saddle Tilt Angle [Max] | 5 degrees |
Cylinder Capacity Advance [MAX] | 718 kN |
Collar Thread Length | 1.75 in, 44 mm |
Return Type | Single-Acting, Spring Return |
Coupler Used | CR400 Coupler |
Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
Cylinder Class | 75 Ton |
Collapsed Height [Min] | 10 in, 255 mm |
Saddle Protrusion From Plunger | 0.11 in, 2 mm |
Cylinder Bore Diameter | 4.5 in, 114.3 mm |
Collapsed Height [Max] | 14.99 in, 381 mm |
Base To Advance Port | 1.19 in, 30 mm |
Plunger Type | Solid |
Base Mounting Holes Thread Depth | 0.63 in, 16 mm |
Material | Steel |
Saddle Diameter | 2.8 in, 71 mm |
Weight | 66.0 LB |
EAN or UPC | 662005301829 |
