Skip to content Skip to navigation menu
Single-Acting Hydraulic Cylinder

RC154

Single-Acting Hydraulic Cylinder
Item #101985708
  • 4 in Stroke
  • 2.75 in Outside Diameter
Single-Acting Hydraulic Cylinder
    Shipment Options
  • 4 in Stroke
  • 2.75 in Outside Diameter

description

  • The next evolution of the legendary Enerpac RC-Series hydraulic cylinder. The driving force of the Enerpac cylinder range, the RC-TRIO is as versatile as ever. Featuring a Trio Bearing System for enhanced durability and a hybrid spring-return system for faster retraction and even greater productivity.

features

  • For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems.
Retracted Height 7.88 in
Insert Thread Size 1 1/2-16
Cylinder Capacity 15 tons
Plunger Diameter 1.63 in, 41.3 mm
Series RC
Plunger Internal Thread 1-8
Oil Capacity 12.57 in3
Cylinder Effective Area - Advance 3.14 in2, 20.3 cm2
Height [Max] 16.69 in
Activating Fluid Hydraulic Oil
Puller Capacity 15 tons
Collar Thread 2 3/4-16 UN
Oil Capacity - Advance 12.57 in3, 205 cm3
Stroke Length [Max] 4 in
Maximum Operating Pressure 10000 psi
Collapsed Height 7.88 in, 200 mm
Cylinder Effective Area 3.14 in2
Outside Dia. 2.75 in
Capacity @ 10,000 psi 15 tons
Height [Min] 7.88 in
Operating Pressure [Max] 10000 psi, 700 bar
Single/Double-Acting Single Acting
Body Material Steel
Stroke Range 3.0 to 4.49 in, 95 to 119 mm
Cylinder Bore Diameter 2 in, 50.8 mm
Base Mounting Holes Thread Depth 0.5 in, 12 mm
Operating Pressure Ranges [MAX] 10000 psi
Material Steel
Plunger Thread Length 1 in, 25 mm
Saddle Protrusion From Plunger 0.38 in, 9 mm
Collar Thread Length 1.19 in, 30 mm
Saddle Diameter 1.5 in, 35 mm
Base Mounting Holes Thread 3/8-16 UN
Base To Advance Port 0.75 in, 19 mm
Stroke 4 in, 101 mm
Saddle Maximum Tilt Angle Radius 5 degrees
Extended Height 11.88 in, 301 mm
Cylinder Type General Purpose
O.D. 2.75 in, 70 mm
Collapsed Height [Min] 5 in, 128 mm
Optional Tilt Saddle Addition To Collapsed Height 0.43 in, 11 mm
Surface Treatment Paint
Base Mounting Holes Bolt Circle 1.88 in, 48 mm
Collapsed Height [Max] 9.99 in, 254 mm
Action Single-Acting
Return Type Single-Acting, Spring Return
Cylinder Capacity Advance [MAX] 142 kN
Cylinder Class 15 Ton
Coupler Used CR400 Coupler
Saddle Tilt Angle [Max] 5 degrees
Optional Tilt Saddle Diameter 1.38 in
Plunger Type Solid
Bore Size 2 in, 50.8 mm
Weight 11.7 LB
EAN or UPC 662005301089
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison