Skip to content Skip to navigation menu
Single-Acting Hydraulic Cylinder

RC252

Single-Acting Hydraulic Cylinder
Item #111359734
  • 2 in Stroke
  • 3.38 in Outside Diameter
Single-Acting Hydraulic Cylinder
    Shipment Options
  • 2 in Stroke
  • 3.38 in Outside Diameter

description

  • RC-TRIO Series Cylinders The next evolution of the legendary Enerpac RC-Series hydraulic cylinder. The driving force of the Enerpac cylinder range, the RC-TRIO is as versatile as ever. Featuring a Trio Bearing System for enhanced durability and a hybrid spring-return system for faster retraction and even greater productivity.New TRIO Bearing System

features

  • Includes up to 4 high-performance wear bands that offer increased resistance to damage, reducing bearing load and increasing cylinder lifespan.
  • Hardened composite material wear bands increase bearing surface area for greater sideload resistance - Significantly improving cylinder life.
  • New high-performance Polyethylene seals last longer than ever, improving lifespan and keep you working for longer.
  • Part of the Trio Bearing System, the Trio Stop Ring includes an additional wear band or high-strength bronze to absorb greater side load
  • Capable of taking full cylinder extension force
  • Features durable wiper to help prevent contamination from entering the cylinder during retract cycles.
  • High-strength steel wire improves spring life
  • Spring retention design improves serviceability while allowing higher pre-load during assembly
  • Spring is easily removed without special tools.
  • High-strength steel plunger for improved life and sideload resistance
  • Nickel-plated plunger coating improves corrosion protection
  • Internal plunger threads for easy tool fixturing.
  • Standard carrying handles from 33 up to 55 lbs. Sizes above include certified lifting eyes or optional carrying handles
  • Collar threads, plunger threads and base mounting holes enable easy fixturing.
  • Improved Saddle Retention
  • Hardened plunger saddle protects plunger end during all lifting operations
  • Easily removable for access to plunger mounting threads
  • Tilt and smooth saddles available as accessories (compatible with new range of CATS-Series Tilt Saddles).
  • For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems.
O.D. 3.38 in, 86 mm
Coupler Used CR400 Coupler
Saddle Maximum Tilt Angle Radius 5 degrees
Optional Tilt Saddle Addition To Collapsed Height 0.59 in, 15 mm
Stroke 2 in, 50 mm
Operating Pressure [Max] 10000 psi, 700 bar
Plunger Internal Thread 1 1/2-16
Action Single-Acting
Plunger Thread Length 1 in, 25 mm
Cylinder Capacity Advance [MAX] 232 kN
Bore Size 2.56 in, 65.1 mm
Collapsed Height 6.5 in, 165 mm
Surface Treatment Paint
Cylinder Class 25 Ton
Plunger Diameter 2.25 in, 57.2 mm
Body Material Steel
Stroke Range 2.0 to 2.99 in, 48 to 94 mm
Collapsed Height [Min] 5 in, 128 mm
Optional Tilt Saddle Diameter 1.97 in
Base Mounting Holes Thread 1/2-13 UN
Saddle Protrusion From Plunger 0.41 in, 10 mm
Saddle Tilt Angle [Max] 5 degrees
Collar Thread Length 1.94 in, 49 mm
Material Steel
Cylinder Type General Purpose
Series RC
Saddle Diameter 1.97 in, 50 mm
Cylinder Effective Area - Advance 5.16 in2, 33.3 cm2
Collar Thread 3 5/16-12 UN
Plunger Type Solid
Base Mounting Holes Thread Depth 0.75 in, 19 mm
Operating Pressure Ranges [MAX] 10000 psi
Base To Advance Port 1 in, 25 mm
Oil Capacity - Advance 10.31 in3, 166 cm3
Base Mounting Holes Bolt Circle 2.31 in, 59 mm
Cylinder Bore Diameter 2.56 in, 65.1 mm
Extended Height 8.5 in, 215 mm
Collapsed Height [Max] 9.99 in, 254 mm
Return Type Single-Acting, Spring Return
Weight 14.7 LB
EAN or UPC 662005301300
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison