Product details
- 10.25 in Stroke
- 5 in Outside Diameter
description
- RC-TRIO Series Cylinders The next evolution of the legendary Enerpac RC-Series hydraulic cylinder. The driving force of the Enerpac cylinder range, the RC-TRIO is as versatile as ever. Featuring a Trio Bearing System for enhanced durability and a hybrid spring-return system for faster retraction and even greater productivity.New TRIO Bearing System
features
- Includes up to 4 high-performance wear bands that offer increased resistance to damage, reducing bearing load and increasing cylinder lifespan.
- Hardened composite material wear bands increase bearing surface area for greater sideload resistance - Significantly improving cylinder life.
- New high-performance Polyethylene seals last longer than ever, improving lifespan and keep you working for longer.
- Part of the Trio Bearing System, the Trio Stop Ring includes an additional wear band or high-strength bronze to absorb greater side load
- Capable of taking full cylinder extension force
- Features durable wiper to help prevent contamination from entering the cylinder during retract cycles.
- High-strength steel wire improves spring life
- Spring retention design improves serviceability while allowing higher pre-load during assembly
- Spring is easily removed without special tools.
- High-strength steel plunger for improved life and sideload resistance
- Nickel-plated plunger coating improves corrosion protection
- Internal plunger threads for easy tool fixturing.
- Standard carrying handles from 33 up to 55 lbs. Sizes above include certified lifting eyes or optional carrying handles
- Collar threads, plunger threads and base mounting holes enable easy fixturing.
- Improved Saddle Retention
- Hardened plunger saddle protects plunger end during all lifting operations
- Easily removable for access to plunger mounting threads
- Tilt and smooth saddles available as accessories (compatible with new range of CATS-Series Tilt Saddles).
- For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems.
Specifications
Plunger Type | Solid |
Optional Tilt Saddle Diameter | 2.81 in |
Body Material | Steel |
Saddle Diameter | 2.8 in, 71 mm |
Base To Advance Port | 1.38 in, 35 mm |
Return Type | Single-Acting, Spring Return |
Collapsed Height | 15.12 in, 384 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Extended Height | 25.35 in, 644 mm |
Oil Capacity - Advance | 113.21 in3, 1855 cm3 |
Collar Thread Length | 2.19 in, 55 mm |
Cylinder Effective Area - Advance | 11.04 in2, 71.3 cm2 |
Base Mounting Holes Bolt Circle | 3.75 in, 95 mm |
Base Mounting Holes Thread | 1/2-13 UNC |
Cylinder Class | 50 Ton |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Cylinder Capacity Advance [MAX] | 498 kN |
O.D. | 5 in, 127 mm |
Plunger Diameter | 3.13 in, 79.4 mm |
Stroke Range | 10.0 to 11.99 in, 240 to 289 mm |
Action | Single-Acting |
Collar Thread | 5-12 UN |
Base Mounting Holes Thread Depth | 0.75 in, 19 mm |
Material | Steel |
Bore Size | 3.75 in, 95.2 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
Series | RC |
Surface Treatment | Paint |
Saddle Protrusion From Plunger | 0.11 in, 2 mm |
Stroke | 10.25 in, 260 mm |
Weight | 70.0 LB |
EAN or UPC | 662005430642 |