Product details
- 1.63 in Stroke
- 2.75 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Single-acting spring return
- Nickel-plated, floating center tube on models over 20 Tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads for easy fixturing
- Features FZ1630 Reducer and AR630 Coupler
Specifications
Operating Pressure [Max] | 10000 psi, 700 bar |
Cylinder Effective Area - Advance | 2.76 in2, 17.9 cm2 |
Plunger Diameter | 1.38 in, 35.1 mm |
Center Hole Dia. | 0.77 in |
Oil Capacity | 4.49 in3 |
Oil Capacity - Advance | 4.49 in3, 75 cm3 |
Single/Double-Acting | Single Acting |
Collar Thread | 2 3/4-16 |
Collapsed Height | 4.75 in, 120 mm |
Outside Dia. | 2.75 in |
Cylinder Capacity | 12 tons |
Plunger Internal Thread | 3/4-16 UN |
Maximum Operating Pressure | 10000 psi |
Series | RCH |
Puller Capacity | 12 tons |
Retracted Height | 4 3/4 in |
Cylinder Effective Area | 2.76 in2 |
Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
Plunger Type | Hollow |
Collar Thread Length | 1.19 in, 30 mm |
Cylinder Capacity Advance [MAX] | 125 kN |
Bore Size | 2.13 in, 54.1 mm |
Base To Advance Port | 0.98 in, 25 mm |
Cylinder Class | 12 Ton |
Extended Height | 6.38 in, 162 mm |
Return Type | Single-Acting, Spring Return |
Plunger Thread Length | 0.63 in, 16 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Material | Steel |
Body Material | Steel |
O.D. | 2.75 in, 69 mm |
Surface Treatment | Paint |
Center Hole Diameter | 0.77 in, 19.5 mm |
Action | Single-Acting |
Stroke | 1.63 in, 42 mm |
Weight | 6.3 LB |
EAN or UPC | 662005303137 |