- 3 in Stroke
- 6.25 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Nickel-plated, floating center tube on models over 20 tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads enable easy fixturing
- RCH-120 includes AR-630 coupler and has 1/4" NPTF port, RCH-121 has FZ-1630 reducer and AR-630 coupler
- all other models feature CR-400 coupler
| Oil Capacity - Advance | 38.2 in3, 626 cm3 |
| Puller Capacity | 60 tons |
| Oil Capacity | 38.2 in3 |
| Single/Double-Acting | Single Acting |
| Cylinder Effective Area - Advance | 12.73 in2, 82.3 cm2 |
| Plunger Diameter | 3.63 in, 91.9 mm |
| Collar Thread | 6 1/4-12 |
| Center Hole Dia. | 2.12 in |
| Series | RCH |
| Maximum Operating Pressure | 10000 psi |
| Plunger Internal Thread | 2 3/4-16 UN |
| Cylinder Effective Area | 12.73 in2 |
| Cylinder Capacity | 60 tons |
| Retracted Height | 9 3/4 in |
| Outside Dia. | 6.25 in |
| Collapsed Height | 9.75 in, 247 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Material | Steel |
| Collar Thread Length | 1.91 in, 48 mm |
| Base To Advance Port | 1.25 in, 31 mm |
| Base Mounting Holes Bolt Circle | 5.13 in, 130.3 mm |
| Surface Treatment | Paint |
| Return Type | Single-Acting, Spring Return |
| Cylinder Class | 60 Ton |
| Cylinder Capacity Advance [MAX] | 576 kN |
| Plunger Type | Hollow |
| Plunger Thread Length | 0.75 in, 19 mm |
| Coupler Used | CR400 Coupler |
| Saddle Protrusion From Plunger | 0.5 in, 12 mm |
| Cylinder Bore Diameter | 4.88 in, 123.9 mm |
| Base Mounting Holes Thread | 1/2-13 UNC |
| Collapsed Height [Min] | 5 in, 128 mm |
| Stroke | 3 in, 76 mm |
| Saddle Diameter | 3.61 in, 91 mm |
| Extended Height | 12.75 in, 323 mm |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| O.D. | 6.25 in, 159 mm |
| Centre Hole Diameter | 2.12 in, 53.8 mm |
| Base Mounting Holes Thread Depth | 0.55 in, 14 mm |
| Weight | 68.0 LB |
| EAN or UPC | 662005302932 |

