
- 2.25 in Stroke
- 6.5 in Outside Diameter
features
- Lightweight, low profile design for use in confined spaces
- Baked enamel finish for increased corrosion resistance
- Plunger wiper reduces contamination, extending cylinder life
- CR-400 coupler and dust cap included on all models
- Grooved plunger end with threaded holes for mounting tilt saddles
- Plated steel plungers
- Single-acting spring return
includes
- CR-400 coupler and dust cap on all models
Plunger Internal Thread | M8 |
Outside Dia. | 6.5 in |
Series | RCS |
Plunger Diameter | 3.63 in, 92.2 mm |
Cylinder Effective Area - Advance | 19.63 in2, 126.7 cm2 |
Retracted Height | 5.56 in |
Cylinder Capacity | 100 tons |
Single/Double-Acting | Single Acting |
Puller Capacity | 100 tons |
Operating Pressure [Max] | 10000 psi, 700 bar |
Maximum Operating Pressure | 10000 psi |
Capacity Wt. [Max] | 100 tons |
Collapsed Height | 5.56 in, 141 mm |
Height [Max] | 7.81 in |
Oil Capacity - Advance | 44.18 in3, 722 cm3 |
Stages | 1 |
Oil Capacity | 44.18 in3 |
Capacity @ 10,000 psi | 100 tons |
Cylinder Effective Area | 19.63 in2 |
Collar Thread | N/A |
Activating Fluid | Hydraulic Oil |
No. of Speeds | 1 |
Height [Min] | 5.56 in |
Operating Pressure Ranges [MAX] | 10000 psi |
Material | Steel |
Saddle Protrusion From Plunger | 0.06 in, 1 mm |
Return Type | Single-Acting, Spring Return |
Coupler Used | CR400 Coupler |
Collapsed Height [Min] | 5 in, 128 mm |
Bore Size | 5 in, 127 mm |
Saddle Tilt Angle [Max] | 5 degrees |
Saddle Maximum Tilt Angle Radius | 5 degrees |
O.D. | 6.5 in, 165 mm |
Plunger Type | Solid |
Body Material | Steel |
Stroke Range | 2.0 to 2.99 in, 48 to 94 mm |
Cylinder Type | Low Height |
Extended Height | 7.81 in, 198 mm |
Collapsed Height [Max] | 9.99 in, 254 mm |
Base To Advance Port | 1.25 in, 31 mm |
Surface Treatment | Paint |
Cylinder Bore Diameter | 5 in, 127 mm |
Action | Single-Acting |
Saddle Diameter | 2.8 in, 71 mm |
Base Mounting Holes Bolt Circle | 2.17 in, 55 mm |
Cylinder Class | 100 Ton |
Optional Tilt Saddle Addition To Collapsed Height | 1.38 in, 35 mm |
Plunger Thread Length | 0.4 in, 10 mm |
Cylinder Capacity Advance [MAX] | 887 kN |
Stroke | 2.25 in, 57 mm |
Weight | 50.0 LB |
EAN or UPC | 662005302161 |
