
- 6.25 in Stroke
- 3.63 in Outside Diameter
- 15.63 in Body Length
Cylinder Capacity - Advance | 109 bar @ 350, 24500 lbs @ 5000 psi |
Return Type | Double-Acting, Hydraulic Return |
Plunger Protrusion | 27 mm |
Neck Length | 70 mm |
Collar Thread Length | 1.13 in, 29 mm |
Base To Advance Port | 3.5 in |
Plunger Type | Solid |
Bottom to Advance Port | 89 mm |
Plunger Diameter | 1.88 in |
Operating Pressure [Min] | 35 bar |
Stroke | 6.25 in, 159 mm |
Cylinder Type | General Purpose |
Operating Pressure [Max] | 10000 psi, 700 bar |
Material | Steel |
Collapsed Height [Max] | 19.99 in |
O.D. | 3.63 in, 92 mm |
Top To Retract Port | 3.5 in |
Internal Base Thread | 2 3/4-16 |
Extended Height | 22.94 in, 583 mm |
Cylinder Capacity - Retract | 47.8 bar @ 350, 10750 lbs @ 5000 psi |
Link Width | 2.75 in |
Collar Thread | 3 1/4-16 |
Cylinder Effective Area - Advance | 4.91 in2, 31.7 cm2 |
Series | RD |
Plunger Outside Thread | 1 1/2-12 |
Collapsed Height | 16.69 in |
Plunger Thread Length | 1 in, 25 mm |
Top To Inlet Port | 89 mm |
Cylinder Effective Area - Retract | 2.15 in2, 13.7 cm2 |
Surface Treatment | Paint |
Oil Capacity - Retract | 13.42 in3, 218 cm3 |
Cylinder Bore Diameter | 2.5 in, 63.5 mm |
Plunger External Thread | 1 1/2-12 |
Body Length | 15.63 in, 397 mm |
Oil Capacity - Advance | 30.68 in3, 504 cm3 |
Collapsed Height [Min] | 15 in |
Cylinder Class | 25 Ton |
Saddle Protrusion From Plunger | 1.06 in |
Weight | 37.5 LB |
EAN or UPC | 662005305513 |
