Product details
- 1.13 in Stroke
- 2.5 in Outside Diameter
- 7.8 in Body Length
applications
- Ideally suited for severe applications, high cycle usage, various mounting, production fixturing, and cabling
features
- Designed for long life, the best choice for production applications
- Unique mounting configurations simplify fixturing
- Baked enamel finish for increased corrosion resistance
- Double-acting operation develops force in both directions, providing maximum versatility
- Plunger wiper reduces contamination, extending cylinder life
compliances
- ASME B30. 1 standard
Specifications
Cylinder Effective Area - Retract | 0.98 in2, 6.3 cm2 |
Plunger Diameter | 1 in |
Cylinder Capacity - Retract | 21.8 bar @ 350, 4910 lbs @ 5000 psi |
Oil Capacity - Advance | 1.99 in3, 32 cm3 |
Operating Pressure [Max] | 10000 psi, 700 bar |
Cylinder Effective Area - Advance | 1.77 in2, 11.4 cm2 |
Collar Thread | 2-12 |
Cylinder Capacity - Advance | 40 bar @ 350, 9000 lbs @ 5000 psi |
Cylinder Capacity | 9 tons |
Series | RD |
Single/Double-Acting | Double Acting |
Collapsed Height | 8.75 in |
Outside Dia. | 2.5 in |
Puller Capacity | 9 tons |
Oil Capacity - Retract | 1.1 in3, 18 cm3 |
Retracted Height | 8 3/4 in |
Plunger Type | Solid |
Cylinder Capacity Retract At 5000 PSI | 4910 |
Cylinder Capacity Retract At 350 [BAR] | 21.8 bar |
Operating Pressure [Min] | 35 bar |
Surface Treatment | Paint |
Extended Height | 9.88 in, 251 mm |
Cylinder Capacity Retract [MAX] | 5 Tons |
Body Material | Steel |
Stroke | 1.13 in, 28 mm |
Material | Steel |
Body Length | 7.8 in, 198 mm |
Return Type | Double-Acting, Hydraulic Return |
Neck Length | 38 mm |
Action | Double-Acting |
Plunger Protrusion | 25 mm |
Collar Thread Length | 0.56 in, 14 mm |
Saddle Protrusion From Plunger | 0.98 in |
Operating Pressure Ranges [MAX] | 10000 psi |
Top To Inlet Port | 57 mm |
Base To Advance Port | 2.27 in |
Cylinder Capacity Advance [MAX] | 9 Tons |
O.D. | 2.5 in, 63,5 mm |
Bore Size | 1.5 in, 38.1 mm |
Plunger Outside Thread | 3/4-16 |
Cylinder Capacity Advance At 5000 PSI | 9000 lbs |
Internal Base Thread Length | 0.55 in, 14 mm |
Cylinder Capacity Advance At 350 [BAR] | 40 bar |
Link Width | 1.5 in |
Top To Retract Port | 2.27 in |
Stroke Range | 1.0 to 1.99 in |
Internal Base Thread | 1 11/16-18 |
Bottom to Advance Port | 57 mm |
Plunger Thread Length | 0.75 in, 22 mm |
Cylinder Class | 9 Ton |
Weight | 9.0 LB |
EAN or UPC | 662005305315 |