Product details
- 1.14 in Stroke
- 6.5 in x 5.51 in Outside Diameter
features
- Single-Acting, load return
- Nitrocarburization surface treatment for improved load and wear resistance and corrosion protection
- The longer stroke length of telescopic cylinders will save you time and simplify projects by moving a load a greater distance and eliminating the use of temporary cribbing.
- For use in confined spaces: machinery positioning, tool fastening
- Mounting bolt holes for easy fixturing
- Up to 3% side-load of maximum capacity
- Design safety factor complies with ASME B30.1 & EN1494
- CR400 coupler for compatibility with standard product
- High-Alloy steel for maximum strength
- 1st Stage: maximum load capacity at lower stroke.
- 2nd Stage: extended stroke with lower capacity than the 1st stage.
- Final Stage: maximum stroke extension with lowest capacity.
Specifications
Extended Height | 4.65 in, 118 mm |
Operating Pressure [Max] | 10150 psi, 700 bar |
Cylinder Capacity Advance [MAX] | 309 kN |
Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
Stage2 Capacity | 34.8 Ton, 309 kN |
Base Mounting Hole Diameter | 0.51 in, 13 mm |
Oil Capacity - Advance | 13.64 in3, 224 cm3 |
Action | Single-Acting |
Surface Treatment | Nitride |
Stage1 Capacity | 81.7 Ton, 727 kN |
Collapsed Height | 3.5 in, 89 mm |
Cylinder Class | 35 Ton |
Operating Pressure Ranges [MAX] | 10000 psi |
Plunger Diameter | 60 mm |
Plunger Type | Telescopic |
Body Material | Steel |
Base Mounting Hole Counter Bore Depth | 0.51 in, 13 mm |
Base To Advance Port | 0.98 in, 25 mm |
Stroke | 1.14 in, 29 mm |
Return Type | Single-Acting, Load Return |
Plunger To Mounting Hole | 2.6 in, 66 mm |
Series | RLT |
Stage1 Stroke | 0.63 in, 16 mm |
Material | Steel |
Base Mounting Hole Counter Bore Diameter | 0.79 in, 20 mm |
Base Mounting Hole Pitch | 2.99 in, 76 mm |
Diameter | 5.51 in, 140 mm |
Stage2 Stroke | 0.51 in, 13 mm |
Plunger To Base | 2.78 in, 70.5 mm |
O.D. | 6.5 in x 5.51 in, 165 mm x 140 mm |
Weight | 28.7 LB |
EAN or UPC | 662005398959 |