Skip to content Skip to navigation menu
Double-Acting Hydraulic Cylinder

RR1506

Double-Acting Hydraulic Cylinder
Item #115667116
  • 6.13 in Stroke
  • 8 in Outside Diameter
Double-Acting Hydraulic Cylinder
    Shipment Options
  • 6.13 in Stroke
  • 8 in Outside Diameter

features

  • Collar threads, plunger threads and base mounting holes for easy fixturing
  • Baked enamel finish for increased corrosion resistance
  • Removable hardened saddles protect plunger during lifting and pressing
  • Built-in safety valve prevents accidental over-pressurization
  • Plunger wiper reduces contamination, extending cylinder life
  • CR400 included on all models
Collar Thread Length 2.36 in, 55 mm
Collar Thread 8-12
Operating Pressure Ranges [MAX] 10000 psi
Base Mounting Holes Thread 3/4-16
Saddle Protrusion From Plunger 0.75 in, 19 mm
Cylinder Class 150 Ton
Cylinder Effective Area - Advance 30.71 in2, 198.1 cm2
Material Steel
Surface Treatment Paint
Plunger Thread Length 1.38 in, 35 mm
Cylinder Bore Diameter 6.25 in, 158.8 mm
Stroke Range 4.5 to 6.99 in, 120 to 174 mm
Collapsed Height [Max] 19.99 in, 508 mm
Body Material Steel
Top To Retract Port 3.31 in, 84 mm
Collapsed Height [Min] 15 in, 382 mm
Return Type Double-Acting, Hydraulic Return
Series RR
Extended Height 21.31 in, 541 mm
Cylinder Capacity Advance [MAX] 1386 kN
Cylinder Capacity Retract [MAX] 74 Tons
Collapsed Height 15.19 in, 385 mm
Plunger Internal Thread 3 3/8-16
Plunger Diameter 4.5 in, 114.3 mm
Operating Pressure [Max] 10000 psi, 700 bar
Bore Size 6.25 in, 158.8 mm
Saddle Diameter 4.49 in, 114 mm
Action Double-Acting
Plunger Type Solid
Oil Capacity - Advance 188.28 in3, 3090 cm3
Base Mounting Holes Thread Depth 1 in, 28 mm
Cylinder Type General Purpose
Base Mounting Holes Bolt Circle 6.25 in, 158 mm
Cylinder Effective Area - Retract 14.8 in2, 95.4 cm2
O.D. 8 in, 203 mm
Base To Advance Port 1.94 in, 49 mm
Oil Capacity - Retract 91 in3, 1488 cm3
Stroke 6.13 in, 156 mm
Coupler Used CR400 Coupler
Weight 205.0 LB
EAN or UPC 662005303557
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison