Product details
- 18 in Stroke
- 9.75 in Outside Diameter
features
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
Specifications
Series | RR |
Stroke Range | > 15.0 in, > 380 mm |
Extended Height | 48.13 in, 1222 mm |
Collapsed Height | 30.13 in, 765 mm |
Oil Capacity - Retract | 396 in3, 6640 cm3 |
Bore Size | 7.5 in, 190.5 mm |
Base Mounting Holes Thread Depth | 1 in, 25 mm |
Base Mounting Holes Thread | 1-8 |
Collar Thread Length | 2.13 in, 54 mm |
Cylinder Class | 200 Ton |
Material | Steel |
Operating Pressure Ranges [MAX] | 10000 psi |
Cylinder Capacity Retract [MAX] | 112.5 Tons |
Stroke | 18 in, 457 mm |
Saddle Protrusion From Plunger | 0.88 in, 22 mm |
Cylinder Effective Area - Retract | 22.5 in2, 145.3 cm2 |
Cylinder Capacity Advance [MAX] | 1995 kN |
Action | Double-Acting |
O.D. | 9.75 in, 247 mm |
Plunger Thread Length | 2.5 in, 63 mm |
Base To Advance Port | 3.38 in, 85 mm |
Plunger Internal Thread | 2 1/2-12 |
Top To Retract Port | 4 in, 101 mm |
Base Mounting Holes Bolt Circle | 5 in, 127 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Cylinder Effective Area - Advance | 44.21 in2, 285 cm2 |
Collar Thread | 9 3/4-12 |
Surface Treatment | Paint |
Return Type | Double-Acting, Hydraulic Return |
Body Material | Steel |
Saddle Diameter | 5.25 in, 133 mm |
Plunger Diameter | 5.25 in, 133.4 mm |
Oil Capacity - Advance | 795.85 in3, 13025 cm3 |
Plunger Type | Solid |
Weight | 0.0 LB |