Product details
- 12 in Stroke
- 12.25 in Outside Diameter
features
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
Specifications
Surface Treatment | Paint |
Top To Retract Port | 4.5 in, 114 mm |
Cylinder Capacity Retract [MAX] | 190 Tons |
Material | Steel |
Cylinder Class | 300 Ton |
Base Mounting Holes Bolt Circle | 6.25 in, 158 mm |
Body Material | Steel |
Stroke | 12 in, 305 mm |
Collar Thread | 12 1/4-12 |
Stroke Range | 12.0 to 14.99 in, 290 to 379 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Saddle Protrusion From Plunger | 1.13 in, 28 mm |
Collar Thread Length | 2.31 in, 58 mm |
Plunger Internal Thread | 2 1/2-12 |
Oil Capacity - Retract | 456 in3, 7418 cm3 |
Cylinder Effective Area - Retract | 38 in2, 243.2 cm2 |
Collapsed Height | 25.13 in, 638 mm |
Bore Size | 9.5 in, 241.3 mm |
Plunger Thread Length | 3.25 in, 82 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Cylinder Effective Area - Advance | 70.93 in2, 457.3 cm2 |
Cylinder Capacity Advance [MAX] | 3201 kN |
O.D. | 12.25 in, 311 mm |
Oil Capacity - Advance | 851.12 in3, 13947 cm3 |
Base To Advance Port | 3.5 in, 88 mm |
Saddle Diameter | 6.5 in, 165 mm |
Plunger Type | Solid |
Base Mounting Holes Thread Depth | 1.75 in, 44 mm |
Series | RR |
Extended Height | 37.13 in, 943 mm |
Plunger Diameter | 6.5 in, 165.1 mm |
Return Type | Double-Acting, Hydraulic Return |
Action | Double-Acting |
Base Mounting Holes Thread | 1 1/4-7 |
Weight | 0.0 LB |