Product details
- 6 in Stroke
- 14.13 in Outside Diameter
features
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
Specifications
Body Material | Steel |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Plunger Thread Length | 3.75 in, 95 mm |
Cylinder Capacity Retract [MAX] | 255 Tons |
Cylinder Effective Area - Retract | 51 in2, 328.1 cm2 |
Cylinder Capacity Advance [MAX] | 4292 kN |
Oil Capacity - Retract | 306 in3, 4987 cm3 |
Collapsed Height | 21.19 in, 538 mm |
Plunger Type | Solid |
Base Mounting Holes Bolt Circle | 8 in, 203 mm |
Cylinder Effective Area - Advance | 95.09 in2, 613.1 cm2 |
Action | Double-Acting |
Oil Capacity - Advance | 570.51 in3, 9319 cm3 |
Base Mounting Holes Thread Depth | 2 in, 50 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Cylinder Class | 400 Ton |
Saddle Protrusion From Plunger | 1.13 in, 28 mm |
Saddle Diameter | 7.5 in, 190 mm |
Bore Size | 11 in, 279.4 mm |
Collar Thread | 14 1/8-8 |
Return Type | Double-Acting, Hydraulic Return |
Surface Treatment | Paint |
O.D. | 14.13 in, 358 mm |
Base To Advance Port | 4.25 in, 108 mm |
Collar Thread Length | 2.56 in, 65 mm |
Plunger Internal Thread | 3-12 |
Stroke | 6 in, 152 mm |
Series | RR |
Material | Steel |
Operating Pressure [Max] | 10000 psi, 700 bar |
Plunger Diameter | 7.5 in, 190.5 mm |
Base Mounting Holes Thread | 1 1/2-6 |
Extended Height | 27.19 in, 690 mm |
Top To Retract Port | 5.25 in, 133 mm |
Weight | 0.0 LB |