Product details
- 6 in Stroke
- 15.63 in Outside Diameter
features
- Collar threads and plunger threads for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
Specifications
Oil Capacity - Advance | 678 in3, 11164 cm3 |
Action | Double-Acting |
Cylinder Capacity Retract [MAX] | 315 Tons |
Extended Height | 28.75 in, 730 mm |
Plunger Type | Solid |
Cylinder Class | 500 Ton |
Oil Capacity - Retract | 378 in3, 6203 cm3 |
Cylinder Effective Area - Retract | 63 in2, 405.4 cm2 |
Bore Size | 12 in, 304.8 mm |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Base To Advance Port | 4.75 in, 120 mm |
Collar Thread Length | 3.13 in, 79 mm |
Stroke | 6 in, 153 mm |
Saddle Diameter | 8 in, 203 mm |
Material | Steel |
Base Mounting Holes Thread Depth | 2.12 in, 57 mm |
Surface Treatment | Paint |
Return Type | Double-Acting, Hydraulic Return |
Operating Pressure [Max] | 10000 psi, 700 bar |
Collar Thread | 15 5/8-8 |
Cylinder Capacity Advance [MAX] | 5108 kN |
Collapsed Height | 22.75 in, 577 mm |
Saddle Protrusion From Plunger | 1.13 in, 28 mm |
Plunger Thread Length | 4.25 in, 108 mm |
Plunger Internal Thread | 3 1/4-12 |
Plunger Diameter | 8 in, 203.2 mm |
Series | RR |
Top To Retract Port | 6 in, 152 mm |
Cylinder Effective Area - Advance | 113.15 in2, 729.7 cm2 |
O.D. | 15.63 in, 397 mm |
Base Mounting Holes Thread | 1 3/4-5 |
Base Mounting Holes Bolt Circle | 8 in, 203 mm |
Body Material | Steel |
Operating Pressure Ranges [MAX] | 10000 psi |
Weight | 0.0 LB |