Product details
- 6.13 in Stroke
- 5 in Outside Diameter
description
- Rugged enough for the toughest jobsites and precision-designed for high cycle industrial uses.
features
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
Specifications
Cylinder Effective Area - Advance | 11.06 in2, 71.2 cm2 |
Retracted Height | 13.06 in |
Series | RR |
Maximum Operating Pressure | 10000 psi |
Collapsed Height | 13.06 in, 331 mm |
Plunger Diameter | 3.13 in, 79.5 mm |
Cylinder Capacity - Push | 55 tons |
Oil Capacity - Pull | 21 in3 |
Cylinder Effective Area - Pull | 3.4 in2 |
Cylinder Capacity - Pull | 17 tons |
Cylinder Capacity | 50 tons |
Oil Capacity - Advance | 67.77 in3, 1111 cm3 |
Outside Dia. | 5 in |
Plunger Internal Thread | 1-12 |
Oil Capacity - Push | 67.77 in3 |
Puller Capacity | 50 tons |
Single/Double-Acting | Double Acting |
Cylinder Effective Area - Push | 11.06 in2 |
Operating Pressure [Max] | 10000 psi, 700 bar |
Cylinder Effective Area - Retract | 3.4 in2, 21.5 cm2 |
Oil Capacity - Retract | 21 in3, 335 cm3 |
Collar Thread | 5-12 |
Surface Treatment | Paint |
Saddle Diameter | 2.8 in, 71 mm |
Return Type | Double-Acting, Hydraulic Return |
Operating Pressure Ranges [MAX] | 10000 psi |
Optional Tilt Saddle Diameter | 2.81 in |
Top To Retract Port | 3 in, 76 mm |
O.D. | 5 in, 127 mm |
Bore Size | 3.75 in, 95.2 mm |
Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
Collar Thread Length | 2 in, 44 mm |
Body Material | Steel |
Cylinder Capacity Advance [MAX] | 498 kN |
Plunger Thread Length | 1 in, 25 mm |
Saddle Protrusion From Plunger | 0.11 in, 2 mm |
Cylinder Class | 50 Ton |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Base To Advance Port | 1.13 in, 28 mm |
Stroke | 6.13 in, 156 mm |
Plunger Type | Solid |
Material | Steel |
Action | Double-Acting |
Cylinder Capacity Retract [MAX] | 11.8 Tons |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Extended Height | 19.19 in, 487 mm |
Weight | 69.0 LB |
EAN or UPC | 662005303274 |