Product details
- 6.13 in Stroke
- 5.75 in Outside Diameter
description
- Rugged enough for the toughest jobsites and precision-designed for high cycle industrial uses.
features
- Collar threads and plunger threads for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
Specifications
Cylinder Effective Area - Pull | 4.9 in2 |
Oil Capacity - Retract | 29 in3, 490 cm3 |
Oil Capacity - Pull | 29 in3 |
Collar Thread | 5 3/4-12 |
Cylinder Effective Area - Push | 15.92 in2 |
Cylinder Capacity | 75 tons |
Operating Pressure [Max] | 10000 psi, 700 bar |
Plunger Internal Thread | 1-12 |
Retracted Height | 13.69 in |
Cylinder Capacity - Push | 80 tons |
Cylinder Effective Area - Advance | 15.92 in2, 102.6 cm2 |
Plunger Diameter | 3.75 in, 95.2 mm |
Puller Capacity | 75 tons |
Cylinder Effective Area - Retract | 4.9 in2, 31.4 cm2 |
Collapsed Height | 13.69 in, 347 mm |
Single/Double-Acting | Double Acting |
Series | RR |
Outside Dia. | 5.75 in |
Oil Capacity - Push | 97.58 in3 |
Oil Capacity - Advance | 97.58 in3, 1601 cm3 |
Cylinder Capacity - Pull | 24 tons |
Base To Advance Port | 1.19 in, 30 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Cylinder Capacity Retract [MAX] | 17.6 Tons |
Bore Size | 4.5 in, 114.3 mm |
Plunger Thread Length | 1.1 in, 28 mm |
Plunger Type | Solid |
Stroke | 6.13 in, 156 mm |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Surface Treatment | Paint |
Cylinder Class | 75 Ton |
Extended Height | 19.81 in, 503 mm |
Body Material | Steel |
Saddle Protrusion From Plunger | 0.25 in, 6 mm |
Collar Thread Length | 1.97 in, 50 mm |
Optional Tilt Saddle Diameter | 2.81 in |
Top To Retract Port | 3 in, 76 mm |
Action | Double-Acting |
Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
Material | Steel |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Cylinder Capacity Advance [MAX] | 718 kN |
Return Type | Double-Acting, Hydraulic Return |
Saddle Diameter | 2.8 in, 71 mm |
O.D. | 5.75 in, 146 mm |
Weight | 92.0 LB |
EAN or UPC | 662005303472 |