
- 3.5 in Stroke
- 6.25 in Outside Diameter
features
- Relief valves prevent damage in case of over-pressurization
- Baked enamel finish for increased corrosion resistance
- Collar threads enable easy fixturing
- Nickel-plated, floating center tube increases product life
- Hollow plunger design allows for both pull and push forces
- Plunger wiper reduces contamination, extending cylinder life
- Double-acting version for fast retraction
includes
- CR-400 coupler and dust cap on all models
Retracted Height | 9 3/4 in |
Cylinder Capacity - Advance | 64 tons |
Single/Double-Acting | Double Acting |
Collar Thread | 6 1/4-12 |
Cylinder Effective Area - Advance | 12.73 in2, 82.3 cm2 |
Puller Capacity | 60 tons |
Collapsed Height | 9.75 in, 247 mm |
Series | RRH |
Oil Capacity - Retract | 29.21 in3, 482 cm3 |
Maximum Operating Pressure | 10000 psi |
Operating Pressure [Max] | 10000 psi, 700 bar |
Cylinder Capacity | 60 tons |
Outside Dia. | 6.25 in |
Oil Capacity - Advance | 44.57 in3, 733 cm3 |
Cylinder Effective Area - Retract | 8.37 in2, 54.2 cm2 |
Plunger Internal Thread | 2 3/4-16 |
Cylinder Capacity - Retract | 42 tons |
Plunger Diameter | 3.63 in, 91.9 mm |
Base To Advance Port | 1.25 in, 31 mm |
Collapsed Height [Max] | 9.99 in, 254 mm |
Cylinder Bore Diameter | 4.88 in, 123.9 mm |
Centre Hole Diameter | 2.13 in, 53.8 mm |
Plunger Thread Length | 0.75 in, 19 mm |
Plunger Type | Hollow |
Cylinder Class | 60 Ton |
O.D. | 6.25 in, 159 mm |
Surface Treatment | Paint |
Collar Thread Length | 1.91 in, 48 mm |
Material | Steel |
Cylinder Capacity Retract [MAX] | 380 kN |
Cylinder Capacity Advance [MAX] | 576 kN |
Top To Retract Port | 2.63 in, 66 mm |
Base Mounting Holes Thread Depth | 14 mm |
Saddle Diameter | 3.61 in, 91 mm |
Coupler Used | CR400 Coupler |
Saddle Protrusion From Plunger | 0.5 in, 12 mm |
Base Mounting Holes Bolt Circle | 130 mm |
Return Type | Double-Acting, Hydraulic Return |
Extended Height | 13.25 in, 336 mm |
Base Mounting Holes Thread | 1/2-13 |
Collapsed Height [Min] | 5 in, 128 mm |
Stroke | 3.5 in, 89 mm |
Weight | 70.0 LB |
EAN or UPC | 662005303182 |
