Skip to content Skip to navigation menu
Double-Acting Hydraulic Cylinder

RRH1006

Double-Acting Hydraulic Cylinder
Item #100189916
  • 6 in Stroke
  • 8.38 in Outside Diameter
Double-Acting Hydraulic Cylinder
    Shipment Options
  • 6 in Stroke
  • 8.38 in Outside Diameter

features

  • Relief valves prevent damage in case of over-pressurization
  • Baked enamel finish for increased corrosion resistance
  • Collar threads enable easy fixturing
  • Double-acting operation for fast retraction
  • Nickel-plated, floating center tube increases product life
  • Hollow plunger allows for both pull and push forces
  • CR-400 couplers and dust caps included on all models
  • Plunger wiper reduces contamination, extending cylinder life

includes

  • CR-400 coupler and dust cap on all models
Maximum Operating Pressure 10000 psi
Single/Double-Acting Double Acting
Operating Pressure [Max] 10000 psi, 700 bar
Cylinder Effective Area - Retract 13.54 in2, 87.4 cm2
Cylinder Capacity - Advance 103 tons
Outside Dia. 8.38 in
Plunger Diameter 5 in, 127 mm
Collapsed Height 13.5 in, 342 mm
Oil Capacity - Advance 123.76 in3, 2035 cm3
Plunger Internal Thread 4-16
Collar Thread 8 3/8-12
Cylinder Capacity 100 tons
Cylinder Effective Area - Advance 20.63 in2, 133 cm2
Retracted Height 13 1/2 in
Puller Capacity 100 tons
Oil Capacity - Retract 81.29 in3, 1337 cm3
Cylinder Capacity - Retract 68 tons
Series RRH
O.D. 8.38 in, 212 mm
Cylinder Class 100 Ton
Cylinder Type Hollow Plunger
Body Material Steel
Centre Hole Diameter 3.13 in, 79.2 mm
Stroke Range 4.5 to 6.99 in, 120 to 174 mm
Top To Retract Port 3.38 in, 85 mm
Plunger Type Hollow
Saddle Protrusion From Plunger 0.5 in, 12 mm
Base To Advance Port 1.5 in, 38 mm
Collar Thread Length 2.38 in, 60 mm
Saddle Diameter 4.97 in, 126 mm
Stroke 6 in, 153 mm
Base Mounting Holes Bolt Circle 177.8 mm
Collapsed Height [Max] 14.99 in, 381 mm
Base Mounting Holes Thread Depth 19 mm
Cylinder Capacity Advance [MAX] 931 kN
Cylinder Capacity Retract [MAX] 612 kN
Collapsed Height [Min] 10 in, 255 mm
Bore Size 6.5 in, 165.1 mm
Operating Pressure Ranges [MAX] 10000 psi
Return Type Double-Acting, Hydraulic Return
Cylinder Bore Diameter 6.5 in, 165.1 mm
Action Double-Acting
Surface Treatment Paint
Coupler Used CR400 Coupler
Plunger Thread Length 1 in, 25 mm
Center Hole Diameter 3.13 in, 79.2 mm
Extended Height 19.5 in, 495 mm
Material Steel
Base Mounting Holes Thread 5/8-11
Weight 185.0 LB
EAN or UPC 662005303243
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison