Product details
- 0.25 in Stroke
- 2.31 in x 1.63 in Outside Diameter
features
- Compact, flat design for use where other cylinders will not fit
- Mounting holes permit easy fixturing
- Baked enamel finish for increased corrosion resistance
- AR400 coupler and dust cap included
- Hard chrome plated high-quality steel plungers
- Grooved plunger ends require no saddle
- Single-acting spring return
Specifications
Oil Capacity | 1/4 in3 |
Single/Double-Acting | Single Acting |
Plunger Diameter | 1 in, 25.4 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Outside Dia. | 2.3125 in |
Cylinder Effective Area - Advance | 0.99 in2, 6.5 cm2 |
Capacity @ 10,000 psi | 5 tons (long) |
Activating Fluid | Hydraulic Oil |
Oil Capacity - Advance | 0.25 in3, 4 cm3 |
Cylinder Capacity | 5 tons |
Series | RSM |
Cylinder Effective Area | 0.99 in2 |
Retracted Height | 1.28 in |
No. of Speeds | 1 |
Stages | 1 |
Collapsed Height | 1.28 in, 32 mm |
Capacity Wt. [Max] | 5 ton (long) |
Puller Capacity | 5 tons |
Maximum Operating Pressure | 10000 psi |
Return Type | Single-Acting, Spring Return |
Plunger To Mounting Hole | 0.88 in, 22 mm |
Base Mounting Hole Pitch | 1.12 in, 28.5 mm |
Base Mounting Hole Counter Bore Diameter | 0.32 in, 9.1 mm |
Bore Size | 1.13 in, 28.7 mm |
Body Material | Steel |
Stroke | 0.25 in, 6 mm |
Stroke Range | 0 to 0.99 in, 0 to 23 mm |
Material | Steel |
Base To Advance Port | 0.63 in, 16 mm |
Plunger To Base | 0.81 in, 20 mm |
Base Mounting Hole Counter Bore Depth | 0.17 in, 4.3 mm |
Saddle Protrusion From Plunger | 0.04 in, 1 mm |
Surface Treatment | Paint |
Base Mounting Hole Diameter | 0.2 in, 5.5 mm |
O.D. | 2.31 in x 1.63 in, 58 mm x 41 mm |
Cylinder Class | 5 Ton |
Action | Single-Acting |
Operating Pressure Ranges [MAX] | 10000 psi |
Cylinder Capacity Advance [MAX] | 45 kN |
Extended Height | 1.53 in, 38 mm |
Plunger Type | Solid |
Weight | 2.3 LB |
EAN or UPC | 662005302345 |