Product details
- 23.62 in Stroke
- 9.84 in Outside Diameter
features
- Long cylinder stroke in confined spaces
- Nitrocarburized surface treatment for superior performance in harsh conditions
- Hardened surface resists side-loading and cyclic wear
- Corrosion protected, inside and out
- 3% side-load of full capacity
- 2X safety factor on all models
Specifications
Series | RT |
Stage1 Capacity | 223 Ton, 1985 kN |
Stage2 Capacity | 89 Ton, 792 kN |
Stage2 Stroke | 7.87 in, 200 mm |
Stage3 Capacity | 35 Ton, 309 kN |
Saddle Diameter | 4.33 in, 110 mm |
Stroke | 23.62 in, 600 mm |
Collapsed Height | 18.74 in, 476 mm |
Action | Single-Acting |
Stage1 Stroke | 7.87 in, 200 mm |
Saddle Protrusion From Plunger | 4.37 in |
Cylinder Capacity Advance [MAX] | 309 kN |
O.D. | 9.84 in, 250 mm |
Plunger Type | Telescopic |
Base To Advance Port | 1.73 in, 44 mm |
Operating Pressure [Max] | 10150 psi, 700 bar |
Stroke Range | > 15.0 in, > 380 mm |
Surface Treatment | Nitride |
Return Type | Single-Acting, Load Return |
Operating Pressure Ranges [MAX] | 10000 psi |
Extended Height | 42.36 in, 1076 mm |
Cylinder Class | 35 Ton |
Stage3 Stroke | 7.87 in, 200 mm |
Body Material | Steel |
Material | Steel |
Oil Capacity - Advance | 537.99 in3, 8816 cm3 |
Weight | 269.0 LB |
EAN or UPC | 662005391370 |