Skip to content Skip to navigation menu


STB202N

STB Series Pipe Bender

Item #100190113
each
    Shipment Options

Product details

  • STB Series

features

  • Makes smooth, wrinkle-free bends

includes

  • Cylinder, hose and manual, air or electric pump
  • Sturdy steel storage case
  • BZ-12091 angle indicator for accurate bending
  • BZ-12377 shoe lock pin

Specifications

Pipe Size - Sweep N/A
Pipe Size - One Shot 1 1/4 in to 4 in
Weight 383.0 LB
EAN or UPC 662005103157
Close Compare List Open Compare List Toggle

Product Comparison