- SWi Series
- 27 Ton Capacity
Capacity | 27 Ton, 240 kN |
Jaw Width | 2.36 in |
Spread [Max] | 4.1 in, 103.5 mm |
Tip Clearance | 0.24 in |
Series | SWi |
Standard | Atex |
Set | Minimum |
Operating Pressure [Max] | 10000 psi, 700 bar |
Weight | 0.0 KG |
Capacity | 27 Ton, 240 kN |
Jaw Width | 2.36 in |
Spread [Max] | 4.1 in, 103.5 mm |
Tip Clearance | 0.24 in |
Series | SWi |
Standard | Atex |
Set | Minimum |
Operating Pressure [Max] | 10000 psi, 700 bar |
Weight | 0.0 KG |