Skip to content Skip to navigation menu


W15300R202

Hexagon Reducer

Item #101679321
each
    Shipment Options

Product details

  • 2078 Nm Minimum Torque

Specifications

Torque Wrench Series Compatibility WX
Reducer Size 3 to 2 1/8 in
Torque [Min] 2078 Nm, 1533 ft-lb
Inch/Metric Metric
Nominal Torque 15330 ft lbs, 20785 NM
Weight 3.2 LB
EAN or UPC 662005348077
Close Compare List Open Compare List Toggle

Product Comparison