Product details
- 277 Nm Minimum Torque
Specifications
Inch/Metric | Inch |
Reducer Size | 2 3/8 to 1 1/2 in |
Torque Wrench Series Compatibility | WX |
Nominal Torque | 2040 ft lbs, 2766 NM |
Torque [Min] | 277 Nm, 204 ft-lb |
Weight | 1.3 LB |
EAN or UPC | 662005345212 |