Product details
- 3051 Nm Minimum Torque
Specifications
Nominal Torque | 22500 ft lbs, 30506 NM |
Torque [Min] | 3051 Nm, 2250 ft-lb |
Inch/Metric | Metric |
Reducer Size | 90 to 60 mm |
Torque Wrench Series Compatibility | WX |
Weight | 0.0 LB |
Have an account? Sign in
Nominal Torque | 22500 ft lbs, 30506 NM |
Torque [Min] | 3051 Nm, 2250 ft-lb |
Inch/Metric | Metric |
Reducer Size | 90 to 60 mm |
Torque Wrench Series Compatibility | WX |
Weight | 0.0 LB |