Product details
- 3051 Nm Minimum Torque
Specifications
Nominal Torque | 22500 ft lbs, 30506 NM |
Inch/Metric | Inch |
Torque Wrench Series Compatibility | WX |
Reducer Size | 4 5/8 to 3 3/4 in |
Torque [Min] | 3051 Nm, 2250 ft-lb |
Weight | 0.0 LB |
EAN or UPC | 662005368785 |