Product details
- 4745 Nm Minimum Torque
Specifications
Torque Wrench Series Compatibility | WX |
Nominal Torque | 35000 ft lbs, 47454 NM |
Reducer Size | 90 to 60 mm |
Torque [Min] | 4745 Nm, 3500 ft-lb |
Inch/Metric | Metric |
Weight | 0.0 LB |
Have an account? Sign in
Torque Wrench Series Compatibility | WX |
Nominal Torque | 35000 ft lbs, 47454 NM |
Reducer Size | 90 to 60 mm |
Torque [Min] | 4745 Nm, 3500 ft-lb |
Inch/Metric | Metric |
Weight | 0.0 LB |