
- 4745 Nm Minimum Torque
Nominal Torque | 35000 ft lbs, 47454 NM |
Torque Wrench Series Compatibility | WX |
Reducer Size | 110 to 85 mm |
Inch/Metric | Metric |
Torque [Min] | 4745 Nm, 3500 ft-lb |
Weight | 0.0 LB |
EAN or UPC | 662005365364 |

Nominal Torque | 35000 ft lbs, 47454 NM |
Torque Wrench Series Compatibility | WX |
Reducer Size | 110 to 85 mm |
Inch/Metric | Metric |
Torque [Min] | 4745 Nm, 3500 ft-lb |
Weight | 0.0 LB |
EAN or UPC | 662005365364 |