Product details
- Hexagon Type
- 4 5/8 to 3 5/8 in Reducer Size
Specifications
Reducer Size | 4 5/8 to 3 5/8 in |
Torque Wrench Series Compatibility | WX |
Nominal Torque | 35000 ft lbs, 47454 NM |
Inch/Metric | Inch |
Weight | 0.0 LB |
Have an account? Sign in
Reducer Size | 4 5/8 to 3 5/8 in |
Torque Wrench Series Compatibility | WX |
Nominal Torque | 35000 ft lbs, 47454 NM |
Inch/Metric | Inch |
Weight | 0.0 LB |