
Enerpac
W35412R312
Inch or Metric Hexagon Reducer for W35412X Torque Wrench Cassette
Item #102252766

each
Product details
- Hexagon Type
- 4 3/4 to 3 3/4 in Reducer Size
Specifications
Inch/Metric | Inch or Metric |
Nominal Torque | 35000 ft lbs, 47454 NM |
Torque Wrench Series Compatibility | WX |
Reducer Size | 4 3/4 to 3 3/4 in, 120 to 95 mm |
Weight | 0.0 LB |