Product details
- 4745 Nm Minimum Torque
Specifications
Nominal Torque | 35000 ft lbs, 47454 NM |
Inch/Metric | Inch |
Torque [Min] | 4745 Nm, 3500 ft-lb |
Reducer Size | 5 7/8 to 4 7/8 in |
Torque Wrench Series Compatibility | WX |
Weight | 0.0 LB |
Have an account? Sign in
Nominal Torque | 35000 ft lbs, 47454 NM |
Inch/Metric | Inch |
Torque [Min] | 4745 Nm, 3500 ft-lb |
Reducer Size | 5 7/8 to 4 7/8 in |
Torque Wrench Series Compatibility | WX |
Weight | 0.0 LB |