Skip to content Skip to navigation menu
Cassette

W4110X

Cassette
Item #111974252
  • 566 Nm Minimum Torque
  • 1.61 in Width
Cassette
    Shipment Options
  • 566 Nm Minimum Torque
  • 1.61 in Width
Series W - Cassette
Torque [Min] 566 Nm, 418 ft-lb
Operating Pressure [Max] 10000 psi
Hex Size 1.63 in, 41 mm
Nose Radius 1.46 in, 37 mm
Width 1.61 in, 41 mm
Weight 18.0 LB
EAN or UPC 662005383412
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison