
- 566 Nm Minimum Torque
- 1.61 in Width
Series | W - Cassette |
Hex Size | 1.81 in, 46 mm |
Operating Pressure [Max] | 10000 psi |
Torque [Min] | 566 Nm, 418 ft-lb |
Nose Radius | 1.56 in, 39.5 mm |
Width | 1.61 in, 41 mm |
Weight | 17.8 LB |
EAN or UPC | 662005383443 |

Series | W - Cassette |
Hex Size | 1.81 in, 46 mm |
Operating Pressure [Max] | 10000 psi |
Torque [Min] | 566 Nm, 418 ft-lb |
Nose Radius | 1.56 in, 39.5 mm |
Width | 1.61 in, 41 mm |
Weight | 17.8 LB |
EAN or UPC | 662005383443 |