Skip to content Skip to navigation menu
Cassette

W4200X

Cassette
Item #111882873
  • 566 Nm Minimum Torque
  • 1.61 in Width
Cassette
    Shipment Options
  • 566 Nm Minimum Torque
  • 1.61 in Width
Torque [Min] 566 Nm, 418 ft-lb
Nose Radius 1.63 in, 41.5 mm
Operating Pressure [Max] 10000 psi
Hex Size 2 in, 50 mm
Series W - Cassette
Width 1.61 in, 41 mm
Weight 17.7 LB
EAN or UPC 662005383474
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison