Skip to content Skip to navigation menu


W4203R104

Hexagon Reducer

Item #101659477
each
    Shipment Options

Product details

  • 566 Nm Minimum Torque

Specifications

Torque Wrench Series Compatibility WX
Inch/Metric Inch or Metric
Nominal Torque 4175 ft lbs, 5661 NM
Torque [Min] 566 Nm, 418 ft-lb
Reducer Size 2 3/16 to 1 1/4 in, 55 to 32 mm
Weight 1.6 LB
EAN or UPC 662005348244
Close Compare List Open Compare List Toggle

Product Comparison