Product details
- 566 Nm Minimum Torque
- 1.61 in Width
Specifications
Series | W - Cassette |
Hex Size | 2.38 in, 60 mm |
Nose Radius | 1.83 in, 46.5 mm |
Width | 1.61 in, 41 mm |
Operating Pressure [Max] | 10000 psi |
Torque [Min] | 566 Nm, 418 ft-lb |
Weight | 17.9 LB |
EAN or UPC | 662005383535 |