Product details
- Hexagon Type
- 2 9/16 to 2 1/8 in Reducer Size
Specifications
Inch/Metric | Inch |
Torque Wrench Series Compatibility | WX |
Nominal Torque | 4175 ft lbs, 5661 NM |
Reducer Size | 2 9/16 to 2 1/8 in |
Weight | 1.1 LB |
EAN or UPC | 662005348299 |
Have an account? Sign in
Inch/Metric | Inch |
Torque Wrench Series Compatibility | WX |
Nominal Torque | 4175 ft lbs, 5661 NM |
Reducer Size | 2 9/16 to 2 1/8 in |
Weight | 1.1 LB |
EAN or UPC | 662005348299 |