Skip to content Skip to navigation menu
Cassette

W4209X

Cassette
Item #111974286
  • 566 Nm Minimum Torque
  • 1.61 in Width
Cassette
    Shipment Options
  • 566 Nm Minimum Torque
  • 1.61 in Width
Nose Radius 1.95 in, 49.5 mm
Width 1.61 in, 41 mm
Hex Size 2.56 in, 65 mm
Operating Pressure [Max] 10000 psi
Series W - Cassette
Torque [Min] 566 Nm, 418 ft-lb
Weight 15.0 LB
EAN or UPC 662005383566
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison