Product details
- 566 Nm Minimum Torque
- 1.61 in Width
Specifications
Operating Pressure [Max] | 10000 psi |
Width | 1.61 in, 41 mm |
Hex Size | 2.75 in, 70 mm |
Torque [Min] | 566 Nm, 418 ft-lb |
Nose Radius | 2.07 in, 52.5 mm |
Series | W - Cassette |
Weight | 18.2 LB |
EAN or UPC | 662005383597 |