Skip to content Skip to navigation menu
Hexagon Reducer

W4215R200

Hexagon Reducer
Item #101669084
  • 566 Nm Minimum Torque
Hexagon Reducer
    Shipment Options
  • 566 Nm Minimum Torque
Nominal Torque 4175 ft lbs, 5661 NM
Reducer Size 2 15/16 to 2 in, 75 to 50 mm
Torque [Min] 566 Nm, 418 ft-lb
Inch/Metric Inch or Metric
Torque Wrench Series Compatibility WX
Weight 2.2 LB
EAN or UPC 662005348329
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison