- 566 Nm Minimum Torque
Reducer Size | 3 1/8 to 2 5/16 in |
Nominal Torque | 4175 ft lbs, 5661 NM |
Torque [Min] | 566 Nm, 418 ft-lb |
Inch/Metric | Inch |
Torque Wrench Series Compatibility | WX |
Weight | 2.1 LB |
EAN or UPC | 662005345335 |
Reducer Size | 3 1/8 to 2 5/16 in |
Nominal Torque | 4175 ft lbs, 5661 NM |
Torque [Min] | 566 Nm, 418 ft-lb |
Inch/Metric | Inch |
Torque Wrench Series Compatibility | WX |
Weight | 2.1 LB |
EAN or UPC | 662005345335 |