
- 566 Nm Minimum Torque
- 1.61 in Width
Torque [Min] | 566 Nm, 418 ft-lb |
Width | 1.61 in, 41 mm |
Operating Pressure [Max] | 10000 psi |
Hex Size | 3.13 in, 80 mm |
Series | W - Cassette |
Nose Radius | 2.3 in, 58.5 mm |
Weight | 18.4 LB |
EAN or UPC | 662005383658 |

Torque [Min] | 566 Nm, 418 ft-lb |
Width | 1.61 in, 41 mm |
Operating Pressure [Max] | 10000 psi |
Hex Size | 3.13 in, 80 mm |
Series | W - Cassette |
Nose Radius | 2.3 in, 58.5 mm |
Weight | 18.4 LB |
EAN or UPC | 662005383658 |